Beli fuse box sekring mobil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Broco Fuse Box 2 Group Standard Lineatribut:
- Series: Standard Line
- Legrand Fuse Carrieratribut:
- IP Protection: IP20
- Mounting Method: DIN rail
- Chint Fuse Linkatribut:
- Rated Voltage (V): 500
- Dissipation Power: Less than 3
- Breaking Capacity (kA): 50
- Dimensions (mm): 10x38
- CIC Miniature Fuse LinkDeskripsi:- Digunakan sebagai sekring kontrol- Digunakan sebagai alat proteksi terhadap arus lebih- Dilengkapi dengan neon sebagai indicator fuse putus- Tabung terbuat dari keramik dengan kawat pengaman terbuat dari tembaga- Fuse RT-18-1PL
- Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG with Indicatoratribut:
- Breaking Capacity (kA): 120
- Operating/Setting Temperature (°C): -25-40
- Depth (mm): 38
- Model : Ceramic Fuse
- Size (mm): 10x38
- Storage Temperature (°C): -40-70
- Type of Fuse Status Indicator: Top Fuse Status Indicator
- Utilization Category: gG (cable protection/equipment protection)
- Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicatoratribut:
- Operating/Setting Temperature (°C): -25-40
- Rated Operating Frequency (Hz): 42-62
- Breaking Capacity (kA): 120
- Model : Ceramic Fuse
- Storage Temperature (°C): -40-70
- Type of Fuse Status Indicator: Other
- Utilization Category: aM (switchgear protection)
- Legrand HRC Cartridge Fuse 14x51mm Cylindrical Type AM with Indicatoratribut:
- Operating/Setting Temperature (°C): -25-40
- Breaking Capacity (kA): 120
- Rated Operating Frequency (Hz): 42-62
- Depth (mm): 51
- Model : Ceramic Fuse
- Size (mm): 14x51
- Storage Temperature (°C): -40-70
- Type of Fuse Status Indicator: Top Fuse Status Indicator
- Utilization Category: aM (switchgear protection)
- Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicatoratribut:
- Breaking Capacity (kA): 120
- Depth (mm): 38
- Operating/Setting Temperature (°C): -25-40
- Size (mm): 10x38
- Storage Temperature (°C): -40-70
- Utilization Category: gG (cable protection/equipment protection)
- Chint Fuse Holderatribut:
- Breaking Capacity (kA): 120/50/100
- Broco Fuse Box 3 Group Standard Lineatribut:
- Series: Standard Line
- Hager HRC Cartridge Fuses gG TypeDeskripsi:Cylindrical gG fuse-links are intended for industrial applications. gG protection for general purpose applications against overload and short-circuits.
- Sato Parts Fuse Holder Cylindrical Screw Typeatribut:
- Type: Screw type
- Rating: 250V-10A
- JTC Replacement Fuseatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- JTC Automotive Glass Fuse KitDeskripsi:Content:- Size: 5A, 7.5A, 10A, 15A, 20A, 25A, 30A- Puller x 1- Total: 106pcsatribut:
- Overall Length (mm): 30
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Set Contents: 5A ・ 7.5A ・ 10A ・ 15A ・ 20A ・ 25A ・ 30A (15 pieces each) Fuse Puller (1 piece)
- Withstand Voltage (V) : 250
- JTC Automotive Blade Fuse KitDeskripsi:Content:- Size: 5A, 7.5A, 10A, 15A, 20A, 25A, 30A- Puller x 1- Total: 106pcsatribut:
- Included Accessories: 1 fuse puller
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Set Contents: 5A, 7.5A, 10A, 15A, 20A, 25A, 30A (blade fuse)
Daftar Harga fuse box sekring mobil Terbaru January 2026
| Broco Fuse Box 2 Group Standard Line | Rp63.900 |
| Legrand Fuse Carrier | Rp1.399.900 |
| Chint Fuse Link | Rp6.900 |
| Legrand Domestic Cartridge Fuse 8.5x31.5mm | Rp309.900 |
| CIC Miniature Fuse Link | Rp2.900 |
| Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG with Indicator | Rp829.900 |
| Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicator | Rp269.900 |
| Legrand HRC Cartridge Fuse 14x51mm Cylindrical Type AM with Indicator | Rp1.499.900 |
| Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicator | Rp269.900 |
| Chint Fuse Holder | Rp88.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)